3 x 3 x 1 in. Concrete Knockout Box Riser
3 x 3 x 1 in. Concrete Knockout Box Riser
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Product Details
Specifications
- Height:
- 1 in
- Length:
- 3 in
- Product Type:
- Knockout Box Riser
- Width:
- 3 in