This product requires certification to purchase.

2-roll Covered Vertical Bath Tissue Dispenser in Stainless Steel (Case of 10)

You last purchased this on
 
Georgia-Pacific

2-roll Covered Vertical Bath Tissue Dispenser in Stainless Steel (Case of 10)

  • Fast #
  • Part #G57893
  • Item #7464291
  • Manufacturer Part #57893
4 out of 5 Customer Rating
Brand image
You last purchased this on
 
Georgia-Pacific

2-roll Covered Vertical Bath Tissue Dispenser in Stainless Steel (Case of 10)

  • Fast #
  • Part #G57893
  • Item #7464291
  • Manufacturer Part #57893
4 out of 5 Customer Rating

X Points
Color Finish Name: Stainless Steel Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
Out of Stock
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

Product Details

  • Holds two standard 4-1/2" wide bath tissue rolls up to 5" diameter
  • Durable steel construction
  • Stainless Steel, Metal
  • 12.75x7x6.25
  • Requires Certification

Specifications

Color Finish Category:
Stainless Steel
Color Finish Name:
Stainless Steel
Depth:
6-1/4 in
Height:
12-3/4 in
Package Quantity:
Case of 10
Width:
7 in