This product requires certification to purchase.

2-roll Horizontal Bath Tissue Dispenser in Stainless

You last purchased this on
 
Georgia-Pacific

2-roll Horizontal Bath Tissue Dispenser in Stainless

  • Fast #
  • Part #G56796A
  • Item #7464143
  • Manufacturer Part #56796A
5 out of 5 Customer Rating
Brand image
You last purchased this on
 
Georgia-Pacific

2-roll Horizontal Bath Tissue Dispenser in Stainless

  • Fast #
  • Part #G56796A
  • Item #7464143
  • Manufacturer Part #56796A
5 out of 5 Customer Rating

X Points
EACH
Color Finish Name: Stainless Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

Product Details

  • Delivers 3000 sheets of 2-ply or 6000 sheets of 1-ply toilet paper to help reduce run-out and improve customer satisfaction
  • Reduces waste when the transfer paddle deters early access to new roll, reducing stub roll waste
  • Easy to maintain
  • Easy to install
  • Locking dispenser helps prevents pilferage
  • Requires Certification

Specifications

Color Finish Category:
Stainless Steel
Color Finish Name:
Stainless
Depth:
7-1/10 in
Height:
7-3/10 in
Width:
10-3/4 in