1-11/64 in. Air Freshener Dispenser
Active Aire® 1-11/64 in. Air Freshener Dispenser
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Product Details
- On-trend scents feature unique odor neutralizing formulations as part of a complete air care system for a more consistent, welcoming experience
- Motion sensing technology triggers the dispenser’s internal fan to blow fresh air across the ActiveAire® Deodorizer Refill for freshness that lasts at least 3 days.
- EASY MAINTENANCE. Easily mounted in any stall regardless of toilet tissue dispenser, the dispenser is easy to access with no ladder required, which makes maintenance a breeze.
- ANTI-THEFT. Key and lock provides ample security to help reduce the risk of vandalism or theft.
- Can help with LEED® credits
- VOC COMPLIANT. Compliant for VOC content with applicable federal and state regulations. No messy liquids or sprays are used.
- BATTERIES INCLUDED. Uses 3AA Batteries.
Specifications
- Collection:
- Active Aire®
- Color Finish Name:
- Silver
- Green Seal Certified:
- No
- Height:
- 3-1/2 in
- Length:
- 1-11/64 in
- Width:
- 9-1/2 in