This product requires certification to purchase.

1.20 oz. Costal Breeze Fragrance Air Freshener Refill

You last purchased this on
 
Georgia-Pacific

Active Aire® 1.20 oz. Costal Breeze Fragrance Air Freshener Refill

  • Fast #
  • Part #G48280
  • Item #7484012
  • Manufacturer Part #48280
5 out of 5 Customer Rating
Brand image
You last purchased this on
 
Georgia-Pacific

Active Aire® 1.20 oz. Costal Breeze Fragrance Air Freshener Refill

  • Fast #
  • Part #G48280
  • Item #7484012
  • Manufacturer Part #48280
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

Product Details

  • Escape to the coast with a fragrance that suggests fresh seaside air and a cool, gentle breeze
  • Provides freshness for at least 30 days.
  • On-trend fragrances are the same across the GP PRO ActiveAire® Air Care System, so you can be confident your restrooms will provide a consistent and more welcoming experience for everyone
  • Sustainable Release - Provides freshness for at least 30 days
  • Can help earn LEED credits
  • VOC Compliant - Compliant for VOC content with applicable federal and state regulations, No liquids or sprays are used
  • Color: Blue
  • Fragrance: Coastal Breeze
  • Requires Certification

Specifications

Collection:
Active Aire®
Color Finish Name:
Blue
EcoLogo Certified:
No
Green Seal Certified:
No
Height:
1-3/4 in
Length:
3-1/2 in
Size:
1.20 oz
Width:
5-1/2 in