This product requires certification to purchase.

1.20 oz. Lavender Fragrance Air Freshener Refill

You last purchased this on
 
Georgia-Pacific

Active Aire® 1.20 oz. Lavender Fragrance Air Freshener Refill

  • Fast #
  • Part #G48282
  • Item #7485325
  • Manufacturer Part #48282
4.1 out of 5 Customer Rating
Brand image
You last purchased this on
 
Georgia-Pacific

Active Aire® 1.20 oz. Lavender Fragrance Air Freshener Refill

  • Fast #
  • Part #G48282
  • Item #7485325
  • Manufacturer Part #48282
4.1 out of 5 Customer Rating

X Points
per CASE

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
Out of Stock
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

Product Details

  • On-trend scents are the same across the GP PRO ActiveAire® Air Care System, so you can be confident your washrooms will provide a consistent and more welcoming experience for everyone
  • Provides freshness for at least 30 days
  • Easy access design makes maintenance a breeze
  • Can help earn LEED® credits
  • Compliant for VOC content with applicable federal and state regulations; no liquids or sprays are used
  • Scent: Lavender - A soothing, spring-like floral fruity fragrance infused with apple, cucumber, violet softened by powdery undertones
  • Size: 3-1/2" x 5-1/2" x 1-3/4"
  • Requires Certification

Specifications

Collection:
Active Aire®
Color Finish Name:
Purple
EcoLogo Certified:
No
Green Seal Certified:
No
Height:
1-3/4 in
Length:
3-1/2 in
Size:
1.20 oz
Width:
5-1/2 in