Angel Soft®
Frequently Purchased Together
Product Details
Product Details
- Quality softness, 2-ply thickness and a designer emboss you’d expect "at home, " available in individually wrapped professional packaging
- Coordinates with angel soft professional series® facial tissue boxes for an image-enhancing look
- Safe for all standard sewer and septic systems
- Can help earn LEED credits
Documents
Specifications
- Collection:
- Angel Soft®
- Color Finish Category:
- Whites
- Color Finish Name:
- White
- EPA Compliant:
- Yes
- EcoLogo Certified:
- No
- Height:
- 9 in
- Length:
- 4-1/20 in
- Material:
- Paper
- Package Quantity:
- Case of 40
- Width:
- 4 in