Soft-N-fresh Personal Towel in White
Blue Select™ Soft-N-fresh Personal Towel in White
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Product Details
- Airlaid material is thick and absorbent for extended use
- Eliminates waste and labor costs associated with cloth washcloths
- Convenient, protective, spill-resistant poly packaging
- Sheet Size: 14" x 21.5"
- Global Trade Item Number: 10073310805389
Specifications
- Collection:
- Blue Select™
- Color Finish Name:
- White
- Green Seal Certified:
- No
- Length:
- 21-1/2 in
- Width:
- 14 in