This product requires certification to purchase.

8-3/5 x 12-1/5 in. Wet Shop Towel in Blue

Georgia-Pacific

Brawny Industrial® 8-3/5 x 12-1/5 in. Wet Shop Towel in Blue

  • Fast #
  • Part #G21501
  • Item #7464464
  • Manufacturer Part #21501
5 out of 5 Customer Rating
Brand image
Georgia-Pacific

Brawny Industrial® 8-3/5 x 12-1/5 in. Wet Shop Towel in Blue

  • Fast #
  • Part #G21501
  • Item #7464464
  • Manufacturer Part #21501
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

Product Details

  • Clean grease and grime off hands on the spot
  • Soft, cloth-like towels are strong and durable
  • Leave no gritty residue
  • Clean, fresh scent
  • Portable, water-resistant pail provides one-at-a-time dispensing
  • 8.7 x 12.2 blue towels
  • Requires Certification

Specifications

Collection:
Brawny Industrial®
Color Finish Name:
Blue
EPA Compliant:
No
EcoLogo Certified:
No
FSC Certified:
No
Green Seal Certified:
No
Length:
12-1/5 in
Material:
Cloth
Product Type:
Shop Towel
UPC:
036500304690
Width:
8-3/5 in