Brawny Industrial®
Frequently Purchased Together
Product Details
Product Details
- Moisture resistant poly packaging helps protects unopened wipers.
- Portable pack ensures wipers are available where needed.
- Soft carded rayon material is delicate on finished surfaces.
- Specially treated to attract and remove dust.
- Large surface area and durable material provide for extended use.
- Fits most commercial dusting tools.
Specifications
- Application:
- Dusting Cloth
- Collection:
- Brawny Industrial®
- Color Finish Name:
- Yellow
- EcoLogo Certified:
- No
- Height:
- 10-1/8 in
- Length:
- 14-1/8 in
- Material:
- Fiber
- Material Type:
- Rayon
- Package Quantity:
- Case of 200
- Product Type:
- Dust Cloth, Cloth
- Width:
- 13-3/8 in