This product requires certification to purchase.

Multi-fold Paper Towel Dispenser in Black

You last purchased this on
 
Georgia-Pacific

Combi-Fold™ Vista™ Multi-fold Paper Towel Dispenser in Black

  • Fast #
  • Part #G56650A
  • Item #8693518
  • Manufacturer Part #56650A
4.7 out of 5 Customer Rating
Brand image
You last purchased this on
 
Georgia-Pacific

Combi-Fold™ Vista™ Multi-fold Paper Towel Dispenser in Black

  • Fast #
  • Part #G56650A
  • Item #8693518
  • Manufacturer Part #56650A
4.7 out of 5 Customer Rating

X Points
Color Finish Name: Black Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1 Pallet: 144
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

Product Details

  • Durable plastic construction is ideal for high-traffic areas
  • Holds up to 400 C-fold, 600 multifold, or one pack of BigFold® paper towels to minimize runout
  • Offers an economical and versatile approach to towel dispensing
  • Dispenses M-, Z- or C-fold paper towels
  • Key lock helps reduce waste and pilferage
  • Requires Certification

Documents


Specifications

Collection:
Combi-Fold™ Vista™
Color Finish Category:
Blacks
Color Finish Name:
Black
Depth:
5-1/4 in
Height:
6 in
Installation Type:
Wall Mount
Length:
16 in
Material:
Plastic
Product Type:
Multi-Fold Dispenser
Width:
11-1/2 in