This product requires certification to purchase.

2-roll Side-by-Side Bath Tissue Dispenser

You last purchased this on
 
Georgia-Pacific

Compact® 2-roll Side-by-Side Bath Tissue Dispenser

  • Fast #
  • Part #G56784A
  • Item #7464438
  • Manufacturer Part #56784A
3.3 out of 5 Customer Rating
Brand image
You last purchased this on
 
Georgia-Pacific

Compact® 2-roll Side-by-Side Bath Tissue Dispenser

  • Fast #
  • Part #G56784A
  • Item #7464438
  • Manufacturer Part #56784A
3.3 out of 5 Customer Rating

X Points
Color Finish Name: Translucent Smoke Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

Product Details

  • 3x the 2-ply Capacity: Delivers 3 sheets of 2-ply or 6 sheets of 1-ply toilet paper to help reduce run-out and improve customer satisfaction.
  • 97% Satisfaction: 97% of customers who use Compact® Toilet Paper Dispensers are overwhelmingly satisfied with their performance.* (*Source: GP PRO Proprietary Research: CBT-15-127)
  • 95% Less Packaging: Compared to GP PRO standard toilet paper by eliminated cardboard cores, inner wraps and other corrugated materials.
  • Reduces Waste: Transfer Paddle deters early access to new roll, reducing stub roll waste
  • Easy To Maintain: Easy Install, locking dispenser helps prevents pilferage
  • Easy To Install: Optional mounting brackets provide for easy installation and cleaning.
  • Multiple Formats: Compact® Toilet Paper Dispensers are available in two-roll vertical, two-roll side-by-side, four-roll dispenser and single role format to accommodate the needs of any facility.
  • Ten Year Warranty: We’re so confident in our Compact® Toilet Paper Dispensers, we guarantee them for a full 1 years. And that’s not just on new dispensers. We’ll even cover units that are already on the wall.
  • Requires Certification

Specifications

Collection:
Compact®
Color Finish Category:
Greys
Color Finish Name:
Translucent Smoke
Depth:
6-3/4 in
Height:
7-9/50 in
Installation Type:
Wall Mount
Length:
11-3/4 in
Material Type:
ABS
Width:
7-63/100 in