This product requires certification to purchase.

2-roll Vertical Bath Tissue Dispenser in Black

You last purchased this on
 
Georgia-Pacific

Compact® 2-roll Vertical Bath Tissue Dispenser in Black

  • Fast #
  • Part #G56790A
  • Item #7464141
  • Manufacturer Part #56790A
3.4 out of 5 Customer Rating
Brand image
You last purchased this on
 
Georgia-Pacific

Compact® 2-roll Vertical Bath Tissue Dispenser in Black

  • Fast #
  • Part #G56790A
  • Item #7464141
  • Manufacturer Part #56790A
3.4 out of 5 Customer Rating

X Points
Color Finish Name: Translucent Smoke Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

Product Details

  • 3x the 2-ply Capacity: Delivers 3 sheets of 2-ply or 6 sheets of 1-ply toilet paper to help reduce run-out and improve customer satisfaction.
  • 97% Satisfaction: 97% of customers who use Compact® Toilet Paper Dispensers are overwhelmingly satisfied with their performance.* (*Source: GP PRO Proprietary Research: CBT-15-127)
  • 95% Less Packaging: Compared to GP PRO standard toilet paper by eliminated cardboard cores, inner wraps and other corrugated materials.
  • Automatic Drop Down: Automatic drop down feature provides users with continuous service.
  • Easy To Maintain: Easy Install, locking dispenser helps prevents pilferage
  • Easy To Install: Optional mounting brackets provide for easy installation and cleaning.
  • Multiple Formats: Compact® Toilet Paper Dispensers are available in two-roll vertical, two-roll side-by-side, four-roll dispenser and single role format to accommodate the needs of any facility.
  • Ten Year Warranty: We’re so confident in our Compact® Toilet Paper Dispensers, we guarantee them for a full 1 years. And that’s not just on new dispensers. We’ll even cover units that are already on the wall.
  • Requires Certification

Documents


Specifications

Collection:
Compact®
Color Finish Category:
Greys
Color Finish Name:
Translucent Smoke
Depth:
6-1/2 in
Height:
8-289/500 in
Installation Type:
Wall Mount
Length:
14-22/25 in
Width:
7-399/1000 in