Grey Spindle for Coreless Tissue Roll Dispenser
Compact® Grey Spindle for Coreless Tissue Roll Dispenser
Frequently Purchased Together
Product Details
Product Details
- Adaptor allows to go from standard roll to coreless
- Designed to fit A SI 2-roll rotating
- Works with existing dispensers to double tissue capacity
- Especially designed to fit A.S.I.'s drop-down dispenser to increase tissue capacity
- Dispenser dimensions: 6-1/4 in. x 1/2 in. x 1/2 in.
- For Use with 19371, 1937300, 19375 and 19376 toilet tissues
Specifications
- Application:
- Dispenser
- Brand Model Compatibility:
- ASI
- Collection:
- Compact®
- Color Finish Category:
- Greys
- Color Finish Name:
- Grey
- Depth:
- 1/2 in
- Length:
- 1/2 in
- Product Type:
- Spindle
- Width:
- 6-1/4 in