1000ml Gen2 Moisturizing High Frequency Foam Hand Sanitizer Refill (2 Per Case)
Enmotion® 1000ml Gen2 Moisturizing High Frequency Foam Hand Sanitizer Refill (2 Per Case)
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up: Not available
-
Shipping: Available for immediate shipment
Frequently Purchased Together
Product Details
Product Details
- Enhanced formulas contains aloe, Pro Vitamin B5 and 6 other moisturizers to keep skin from drying out. Clinically assessed for mildness, improves skin condition and skin hydration in just 2 days
- Kills germs: Active ingredient ethyl alcohol kills 99.99% of common germs that may cause disease
- Hygienic: Sealed hygienic refills help reduce risk of cross-contamination
- Easy to maintain: High-capacity bottles reduce runout and load with one hand for reduced effort required for refilling
- Waste reduction: Refills are engineered to dispense at least 99% of the foam product before replacement is needed
- 100% recyclable bottles, contain 25% post-consumer content
- Green certified - USDA biopreferred
- Enhanced formula contains aloe pro vitamin B5 and 6 other moisturizers to help prevent skin from drying out
- Kills 99.99% of many common harmful germs that may cause illness
- High capacity hand sanitizer dispenser refills help reduce runout and are designed for easy one-hand loading
Documents
Specifications
- Application:
- General Hand Washing
- Collection:
- Enmotion®
- Color Finish Category:
- Clear
- Color Finish Name:
- Clear
- Green Seal Certified:
- Yes
- Product Type:
- Dispenser Refill
- Size:
- 1000 mL