This product requires certification to purchase.

12 Gallon Recessed Trash Receptacle in Stainless Steel

You last purchased this on
 
Georgia-Pacific

enMotion® 12 Gallon Recessed Trash Receptacle in Stainless Steel

  • Fast #
  • Part #G59491
  • Item #7043217
  • Manufacturer Part #59491
3.1 out of 5 Customer Rating
Brand image
You last purchased this on
 
Georgia-Pacific

enMotion® 12 Gallon Recessed Trash Receptacle in Stainless Steel

  • Fast #
  • Part #G59491
  • Item #7043217
  • Manufacturer Part #59491
3.1 out of 5 Customer Rating

X Points
EACH

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

Product Details

  • Coordinates and complements Georgia-Pacific Recessed Towel Dispensers to enhance facility image and patron or tenant satisfaction
  • Designed for facilities with 16" cavities
  • Sleek stainless steel design
  • ADA compliant when mounted properly
  • Requires Certification
  • ADA Compliant

Documents


Specifications

ADA Compliant:
Yes
Capacity:
12 gal
Collection:
enMotion®
Color Finish Name:
Stainless Steel
Depth:
7-3/4 in
Height:
8-1/2 in
Length:
61-1/8 in
Material:
Stainless Steel
Material Type:
304
Product Type:
Waste Container, Container
Weight:
44.000 lb
Width:
20-7/8 in