This product requires certification to purchase.

1200ml Antimicrobial Foam Hand Soap Dispenser Refill

You last purchased this on
 
Georgia-Pacific

enMotion® 1200ml Antimicrobial Foam Hand Soap Dispenser Refill

  • Fast #
  • Part #G42910
  • Item #7483165
  • Manufacturer Part #42910
4.1 out of 5 Customer Rating
Brand image
You last purchased this on
 
Georgia-Pacific

enMotion® 1200ml Antimicrobial Foam Hand Soap Dispenser Refill

  • Fast #
  • Part #G42910
  • Item #7483165
  • Manufacturer Part #42910
4.1 out of 5 Customer Rating

X Points
per CASE

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
  • Pick Up: Not available
  • Shipping: Not available

Product Details

Product Details

  • By moving from a manual to an automated dispensing system, the average number of dispenses per hand wash can be reduced by approximately 20% (Assumes 0.4 mL dispensed from each system type)
  • Contains PCMX (Chloroxylenol) as the active ingredient
  • PCMX (Chloroxylenol) satisfies the need for an antimicrobial product where an alternative to triclosan is desired
  • Helps decrease bacteria on the skin; helps reduce the risk of cross contamination
  • Contains naturally-derived surfactants for gentle cleansing
  • Feels good on hands
  • Fragrance free
  • Meets the requirements of the FDA’s Tentative Final Monograph for a Healthcare Personnel Handwash (HCPHW)
  • Capacity: 1200 mL
  • Requires Certification

Specifications

Application:
Hand Cleaning
Collection:
enMotion®
Color Finish Category:
Oranges
Color Finish Name:
Orange
Green Seal Certified:
No
Size:
1200 mL