This product requires certification to purchase.

1200ml Antimicrobial Foam Soap Dispenser Refill (Case of 2)

You last purchased this on
 
Georgia-Pacific

enMotion® 1200ml Antimicrobial Foam Soap Dispenser Refill (Case of 2)

  • Fast #
  • Part #G42816
  • Item #7103849
  • Manufacturer Part #42816
5 out of 5 Customer Rating
Brand image
You last purchased this on
 
Georgia-Pacific

enMotion® 1200ml Antimicrobial Foam Soap Dispenser Refill (Case of 2)

  • Fast #
  • Part #G42816
  • Item #7103849
  • Manufacturer Part #42816
5 out of 5 Customer Rating

X Points
per CASE

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
  • Pick Up: Not available
  • Shipping: Not available

Product Details

Product Details

  • By moving from a manual to an automated dispensing system, the average number of dispenses per hand wash can be reduced by approximately 2% (Assumes .4 mL dispensed from each system type). GP Proprietary Research, Nov 211
  • Kills common germs that may cause disease
  • Cleans and reduces bacteria on skin
  • Infused with skin conditioners, such as Aloe, to protect against dry skin
  • pH balanced
  • Safe for skin under normal use
  • For use in Food Processing
  • Contains Triclosan
  • Requires Certification

Specifications

Application:
General Hand Washing
Collection:
enMotion®
Color Finish Category:
Greens
Color Finish Name:
Green
Green Seal Certified:
No
Height:
4-1/2 in
Length:
10-243/250 in
Package Quantity:
Case of 2
Size:
1200 mL
Width:
9-17/500 in