800 ft. High Capacity EPA Compliant Roll Towel in White (Case of 6)
enMotion® 800 ft. High Capacity EPA Compliant Roll Towel in White (Case of 6)
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 1 Pallet: 45-
-
Shipping AvailableAvailable for immediate shipment
Product Details
Product Details
- EnMotion® touchless towel dispensers help reduce waste by 3% vs. standard folded towels
- One-at-a-time, touch free dispensing helps minimize usage and helps reduce the risk of cross contamination
- Long lasting 8' roll reduces maintenance costs and the risk of run-out
- Provides fast and pleasant hand drying experience
- USDA Certified Bio based product
- Contains at least 4% Post-Consumer Recycled Fiber. Meets or Exceeds EPA Comprehensive Procurement Guidelines.
- Can help earn LEED credits
Specifications
- Collection:
- enMotion®
- Color Finish Category:
- Whites
- Color Finish Name:
- White
- EcoLogo Certified:
- No
- Height:
- 10-7/8 in
- Length:
- 24-3/8 in
- Material:
- Paper
- Package Quantity:
- Case of 6
- Product Type:
- Centerfeed Towel
- UPC:
- 073310894904
- Width:
- 16-3/8 in