894-30 Enmotion High Capacity To
enMotion® 894-30 Enmotion High Capacity To
Frequently Purchased Together
Product Details
Product Details
- Designed to be used with 59466 enMotion recessed automated towel dispenser
- EPA compliant for recycled fiber content
- High capacity, high quality refill roll towel
- 8.25" x 700.00'
Specifications
- Collection:
- enMotion®
- Color Finish Category:
- Whites
- Color Finish Name:
- White
- EPA Compliant:
- No
- EcoLogo Certified:
- No
- FSC Certified:
- No
- Green Seal Certified:
- No
- Length:
- 700 ft
- Material:
- Paper
- Product Type:
- Centerfeed Towel
- Width:
- 8-1/4 in