This product requires certification to purchase.

9.6 gal Custom Recessed Trash Receptacle Unit in Stainless Steel

You last purchased this on
 
Georgia-Pacific

Enmotion® 9.6 gal Custom Recessed Trash Receptacle Unit in Stainless Steel

  • Fast #
  • Part #G59471
  • Item #5053017
  • Manufacturer Part #59471
3.8 out of 5 Customer Rating
Brand image
You last purchased this on
 
Georgia-Pacific

Enmotion® 9.6 gal Custom Recessed Trash Receptacle Unit in Stainless Steel

  • Fast #
  • Part #G59471
  • Item #5053017
  • Manufacturer Part #59471
3.8 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 1 Pallet: 8
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

Product Details

  • Complimentary Design: Coordinates and complements Georgia-Pacific Recessed Towel Dispensers to enhance facility image and patron or tenant satisfaction
  • Constructed: For facilities with 16" cavities
  • Image: Sleek stainless steel design
  • ADA Compliant: When mounted properly
  • Requires Certification
  • ADA Compliant

Documents


Specifications

ADA Compliant:
Yes
Capacity:
9.6 gal
Collection:
Enmotion®
Color Finish Name:
Stainless Steel
Depth:
7-4/5 in
Height:
10-31/100 in
Installation Type:
Wall Mount
Length:
57-19/20 in
Material:
Stainless Steel
Product Type:
Waste Container, Container
Weight:
40.000 lb
Width:
20-63/100 in