Automated Touchless Paper Towel Dispenser in White
enMotion® Automated Touchless Paper Towel Dispenser in White
Package Quantity Info:
Each: 1-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Product Details
- The enMotion® dispensers are owned by Georgia-Pacific Consumer Products LP (GP) and are not available for sale, but are leased to end user customers through Ferguson, an authorized distributor of these products. The end user cost is therefore a one-time dispenser lease acquisition fee. The lease requires that only Georgia-Pacific enMotion® product be used in these dispensers. Properly executing and registering the dispenser lease with Georgia-Pacific is necessary to complete an order for these dispensers and activate the warranty.
Documents
Specifications
- Collection:
- enMotion®
- Color Finish Category:
- Whites
- Color Finish Name:
- White
- Height:
- 17-3/10 in
- Installation Type:
- Wall Mount
- Length:
- 9-1/2 in
- Product Type:
- Electronic Towel Dispenser
- Width:
- 14-7/10 in