This product requires certification to purchase.

Automated Touchless Soap and Sanitizer Dispenser in Brushed Stainless

This product has been replaced by

Georgia-Pacific Brushed Stainless Wall Mount Automated Touchless Dispenser
Georgia-Pacific Wall Mount Automated Touchless Dispenser in Brushed Stainless
Manufacturer Part #52060
You last purchased this on
 
Georgia-Pacific

enMotion® Automated Touchless Soap and Sanitizer Dispenser in Brushed Stainless

  • Fast #
  • Part #G52054
  • Item #7179704
  • Manufacturer Part #52054
5 out of 5 Customer Rating
Brand image
You last purchased this on
 

This product has been replaced by

Georgia-Pacific Brushed Stainless Wall Mount Automated Touchless Dispenser
Georgia-Pacific Wall Mount Automated Touchless Dispenser in Brushed Stainless
Manufacturer Part #52060
Georgia-Pacific

enMotion® Automated Touchless Soap and Sanitizer Dispenser in Brushed Stainless

  • Fast #
  • Part #G52054
  • Item #7179704
  • Manufacturer Part #52054
5 out of 5 Customer Rating

X Points
EACH
Color Finish Name: Brushed Stainless Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
  • Pick Up: Not available
  • Shipping: Not available

Product Details

Product Details

  • The enMotion® dispensers are owned by Georgia-Pacific Consumer Products LP (GP) and are not available for sale, but are leased to end user customers through Ferguson, an authorized distributor of these products. The end user cost is therefore a one-time dispenser lease acquisition fee. The lease requires that only Georgia-Pacific enMotion® product be used in these dispensers. Properly executing and registering the dispenser lease with Georgia-Pacific is necessary to complete an order for these dispensers and activate the warranty.
  • Automated touchless dispensing improves hygiene & minimizes the risk of cross-contamination
  • Closed hygienic system houses pump, bag and nozzle
  • One-at-a-time, touchless dispensing helps minimize usage and helps reduce the risk of cross-contamination
  • Provides fast and pleasant hand drying experience
  • Can help earn LEED credits
  • Mounting bracket and double sided tape included
  • Requires Certification
  • ADA Compliant


Specifications

ADA Compliant:
Yes
Collection:
enMotion®
Color Finish Category:
Stainless Steel
Color Finish Name:
Brushed Stainless
Depth:
3-9/10 in
Height:
13-1/8 in
Length:
7-1/8 in
UL Listed:
No
Width:
4-313/1000 in