This product requires certification to purchase.

Automated Touchless Towel Dispenser in Stainless Steel

You last purchased this on
 
Georgia-Pacific

enMotion® Automated Touchless Towel Dispenser in Stainless Steel

  • Fast #
  • Part #G59466
  • Item #5053013
  • Manufacturer Part #59466
5 out of 5 Customer Rating
Brand image
You last purchased this on
 
Georgia-Pacific

enMotion® Automated Touchless Towel Dispenser in Stainless Steel

  • Fast #
  • Part #G59466
  • Item #5053013
  • Manufacturer Part #59466
5 out of 5 Customer Rating

X Points
EACH
Color Finish Name: Stainless Steel Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 1 Pallet: 60
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
  • Pick Up: Not available
  • Shipping: Not available

Product Details

Product Details

  • The enMotion® dispensers are owned by Georgia-Pacific Consumer Products LP (GP) and are not available for sale, but are leased to end user customers through Ferguson, an authorized distributor of these products. The end user cost is therefore a one-time dispenser lease acquisition fee. The lease requires that only Georgia-Pacific enMotion® product be used in these dispensers. Properly executing and registering the dispenser lease with Georgia-Pacific is necessary to complete an order for these dispensers and activate the warranty.
  • Reduce waste by 30% vs standard rolls
  • Adjustable settings for sheet length, time delay, sensor range and dispensing mode controls usage
  • Operates on 4 Standard alkaline D-Cell batteries (included) or optional AC power adapters
  • Requires Certification

Specifications

Collection:
enMotion®
Color Finish Name:
Stainless Steel
Depth:
8 in
Height:
16-2/5 in
Material:
Stainless Steel
Width:
13-3/10 in