This product requires certification to purchase.

1800ml Counter Mount Moisturizing Gentle Foam Soap Dispenser Refill in Tranquil Aloe Scent

You last purchased this on
 
Georgia-Pacific

enMotion® 1800ml Counter Mount Moisturizing Gentle Foam Soap Dispenser Refill in Tranquil Aloe Scent

  • Fast #
  • Part #G42718
  • Item #7485103
  • Manufacturer Part #42718
4.5 out of 5 Customer Rating
Brand image
You last purchased this on
 
Georgia-Pacific

enMotion® 1800ml Counter Mount Moisturizing Gentle Foam Soap Dispenser Refill in Tranquil Aloe Scent

  • Fast #
  • Part #G42718
  • Item #7485103
  • Manufacturer Part #42718
4.5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?

Frequently Purchased Together

Product Details

Product Details

  • High capacity refills deliver over 2500 dispenses for fewer change-outs, saving maintenance time
  • Enhanced formulas: Rich luxurious moisturizing foam soaps with on-trend fragrances are PH balanced and dermatologist tested. Our formulas are infused with conditioners, moisturize as they clean for a premium experience
  • Easy To maintain: Long lasting, intuitively designed one-handed soap refill with easy unique front access loading helps provide effortless maintenance and uninterrupted service
  • Hygienic: Automated touchless dispensing and sealed hygienic refills help reduce risk of cross-contamination
  • Green certified: Green seal certified (This product meets Green Seal™ standard GS-41A based on effective performance and protective limits on VOCs and human and environmental toxicity. GreenSeal.org)
  • 100% recyclable bottles, contain 25% post consumer content
  • Rich foaming formula moisturizes as it cleans
  • Hygienic foaming hand soap refills are sealed to help reduce risk of cross contamination
  • 100% recyclable bottles
  • Compatible with enMotion® automated touchless counter mount soap dispenser 52065
  • Requires Certification

Documents


Specifications

Application:
Hand Cleaning
Collection:
enMotion®
Color Finish Category:
Greens
Color Finish Name:
Green
Green Seal Certified:
Yes
Size:
1800 mL