This product requires certification to purchase.

FOAM SOAP TRANQUIL ALOE 1200ML 2/CA

This product has been replaced by

Georgia-Pacific Green Moisturizing Foam Soap Dispenser Refill (Case of 2)
Georgia-Pacific 1200 ml Moisturizing Foam Soap Dispenser Refill (Case of 2)
Manufacturer Part #42715
Georgia-Pacific

enMotion® FOAM SOAP TRANQUIL ALOE 1200ML 2/CA

  • Fast #
  • Part #G42712
  • Item #7101258
  • Manufacturer Part #42712
3.1 out of 5 Customer Rating
Brand image

This product has been replaced by

Georgia-Pacific Green Moisturizing Foam Soap Dispenser Refill (Case of 2)
Georgia-Pacific 1200 ml Moisturizing Foam Soap Dispenser Refill (Case of 2)
Manufacturer Part #42715
Georgia-Pacific

enMotion® FOAM SOAP TRANQUIL ALOE 1200ML 2/CA

  • Fast #
  • Part #G42712
  • Item #7101258
  • Manufacturer Part #42712
3.1 out of 5 Customer Rating

X Points

Package Quantity Info:

Case: 1 Inner Pack: 1 Case: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • By moving from a manual to an automated dispensing system, the average number of dispenses per hand wash can be reduced by approximately 2% (Assumes .4 mL dispensed from each system type). GP Proprietary Research, Nov 211
  • Gently cleans the skin and washes bacteria away
  • pH balanced
  • Exceptionally mild and infused with conditioners
  • A rich, luxurious foam for good lathering
  • Can help earn LEED credits
  • This product meets Green Seal™ Standard GS-41A based on effective performance and protective limits on VOCs and human & environmental toxicity. GreenSeal.org
  • USDA Certified Bio based product
  • Requires Certification

Specifications

Application:
General Hand Washing
Collection:
enMotion®
Color Finish Category:
Greens
Color Finish Name:
Green
Green Seal Certified:
Yes
Height:
4-1/2 in
Length:
10-243/250 in
Package Quantity:
Case of 2
Size:
1200 mL
Width:
9-17/500 in