This product requires certification to purchase.

11-18/25 in. Automated Touchless Soap and Sanitizer Dispenser in Black

You last purchased this on
 
Georgia-Pacific

enMotion® Gen 2 11-18/25 in. Automated Touchless Soap and Sanitizer Dispenser in Black

  • Fast #
  • Part #G52057
  • Item #7362289
  • Manufacturer Part #52057
4.4 out of 5 Customer Rating
Brand image
You last purchased this on
 
Georgia-Pacific

enMotion® Gen 2 11-18/25 in. Automated Touchless Soap and Sanitizer Dispenser in Black

  • Fast #
  • Part #G52057
  • Item #7362289
  • Manufacturer Part #52057
4.4 out of 5 Customer Rating

X Points
Color Finish Name: Black Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
Out of Stock
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

Product Details

  • The enMotion® dispensers are owned by Georgia-Pacific Consumer Products LP (GP) and are not available for sale, but are leased to end user customers through Ferguson, an authorized distributor of these products. The end user cost is therefore a one-time dispenser lease acquisition fee. The lease requires that only Georgia-Pacific enMotion® product be used in these dispensers. Properly executing and registering the dispenser lease with Georgia-Pacific is necessary to complete an order for these dispensers and activate the warranty
  • Quietest automated operation among leading competitors for a premium restroom experience
  • Easy to maintain: Long lasting, intuitively designed refills and patented maintenance pause button for effortless maintenance and uninterrupted service
  • Hygienic: Automated touchless dispensing and sealed hygienic refills help reduce risk of cross-contamination
  • Enhanced formulas: Rich foaming formulas with on-trend fragrances, moisturize as they clean, adding to the premium experience
  • 1% recyclable bottles, contain 25% post consumer content
  • Ten year warranty: We're so confident in our enMotion® automated soap and sanitizer dispensers, we guarantee them for a full 1 years
  • Requires Certification
  • ADA Compliant


Specifications

ADA Compliant:
Yes
Application:
Commercial
Brand Model Compatibility:
enMotion® Gen2
Collection:
enMotion® Gen 2
Color Finish Category:
Blacks
Color Finish Name:
Black
Depth:
4 in
Dispenser Type:
Automatic
Height:
11-5/7 in
Installation Type:
Wall Mount
Length:
13-813/1000 in
Power Source:
Electric
UL Listed:
No
Width:
6-27/50 in