This product requires certification to purchase.

Automated Touchless Soap and Sanitizer Dispenser in Black

You last purchased this on
 
Georgia-Pacific

enMotion® Gen 2 Automated Touchless Soap and Sanitizer Dispenser in Black

  • Fast #
  • Part #APRGEO52057
  • Item #7484825
  • Manufacturer Part #520-57
5 out of 5 Customer Rating
Brand image
You last purchased this on
 
Georgia-Pacific

enMotion® Gen 2 Automated Touchless Soap and Sanitizer Dispenser in Black

  • Fast #
  • Part #APRGEO52057
  • Item #7484825
  • Manufacturer Part #520-57
5 out of 5 Customer Rating

X Points
Color Finish Name: Black Select Color Finish Name

Package Quantity Info:

Each: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
  • Pick Up: Not available
  • Shipping: Not available

Product Details

Product Details

  • The enMotion® dispensers are owned by Georgia-Pacific Consumer Products LP (GP) and are not available for sale, but are leased to end user customers through Ferguson, an authorized distributor of these products. The end user cost is therefore a one-time dispenser lease acquisition fee. The lease requires that only Georgia-Pacific enMotion® product be used in these dispensers. Properly executing and registering the dispenser lease with Georgia-Pacific is necessary to complete an order for these dispensers and activate the warranty.
  • Requires Certification
  • ADA Compliant

Documents


Specifications

ADA Compliant:
Yes
Collection:
enMotion® Gen 2
Color Finish Category:
Blacks
Color Finish Name:
Black
Depth:
4 in
Height:
11-5/7 in
Power Source:
Electric
UL Listed:
No
Width:
6-27/50 in