This product requires certification to purchase.

1200ml Antimicrobial Foam Soap Dispenser Refill in Tranquil Aloe Scent

You last purchased this on
 
Georgia-Pacific

enMotion® Gen2 1200ml Antimicrobial Foam Soap Dispenser Refill in Tranquil Aloe Scent

  • Fast #
  • Part #G42819
  • Item #7484002
  • Manufacturer Part #42819
4.2 out of 5 Customer Rating
Brand image
You last purchased this on
 
Georgia-Pacific

enMotion® Gen2 1200ml Antimicrobial Foam Soap Dispenser Refill in Tranquil Aloe Scent

  • Fast #
  • Part #G42819
  • Item #7484002
  • Manufacturer Part #42819
4.2 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?

Frequently Purchased Together

Product Details

Product Details

  • Rich foaming formulas with on-trend fragrances, moisturize as they clean, adding to the premium experience
  • Kills germs: Cleans and reduces bacteria on skin and kills common germs that may cause disease
  • Hygienic: Sealed hygienic refills help reduce risk of cross-contamination
  • Easy to maintain: High-capacity bottles reduce runout and load with one hand for reduced effort when refilling
  • Waste reduction: Refills are engineered to dispense at least 99% of foam product before replacement is needed
  • 100% recyclable bottles, contain 25% post-consumer content
  • Can help earn LEED® credits, USDA certified biobased product
  • Color: Green
  • Scent: Tranquil Aloe®
  • Requires Certification

Documents


Specifications

Application:
Hand Cleaning
Collection:
enMotion® Gen2
Color Finish Category:
Greens
Color Finish Name:
Green
Green Seal Certified:
No
Size:
1200 mL