14 in. Automated Touchless Roll Paper Towel Dispenser in Black
enMotion® Impulse® 14 in. Automated Touchless Roll Paper Towel Dispenser in Black
Frequently Purchased Together
Product Details
Product Details
- The enMotion® dispensers are owned by Georgia-Pacific Consumer Products LP (GP) and are not available for sale, but are leased to end user customers through Ferguson, an authorized distributor of these products. The end user cost is therefore a one-time dispenser lease acquisition fee. The lease requires that only Georgia-Pacific enMotion® product be used in these dispensers. Properly executing and registering the dispenser lease with Georgia-Pacific is necessary to complete an order for these dispensers and activate the warranty.
- Whisper Quiet™: Virtually soundless dispensing for a premium experience.
- UL ECOLOGO® Certified for reduced environmental impact. View specific attributes evaluated at UL.COM/EL UL-175
- Can help earn LEED credits
- This product meets Green Seal™ Standard GS-1 based on chlorine free processing, energy and water efficiency, and content of 1% recovered material with a minimum of 5% post-consumer material. GreenSeal.org.
- Guaranteed Reliability: Engineered to be jam-free and comes with a 1 year warranty
- Easily Customizable Settings: Multiple settings including, sensor range, delay, sheet length and dispense mode meet your needs precisely.
- Can help earn LEED® credits
- Ten Year Warranty: We’re so confident in our enMotion® Automated Towel Dispensers, we guarantee them for a full 1 years. And that’s not just on new dispensers. We’ll even cover units that are already on the wall.
- Inventory Efficiency: Uses the same roll towel refills as enMotion® 1” Automated Touchless Roll Paper Towel Dispenser. Use with 8946, 8947, 8948, 89485, and 8949
Specifications
- Collection:
- enMotion® Impulse®
- Color Finish Category:
- Blacks
- Color Finish Name:
- Black
- Depth:
- 9-3/4 in
- Height:
- 13-1/3 in
- Installation Type:
- Wall Mount
- Length:
- 15-63/1000 in
- Material:
- Plastic
- Power Source:
- Battery
- Product Type:
- Electronic Towel Dispenser
- Width:
- 14-3/4 in