This product requires certification to purchase.

10-1/4 in. Single-Fold Paper Towel in Brown (Case of 16)

You last purchased this on
 
Georgia-Pacific

Envision® 10-1/4 in. Single-Fold Paper Towel in Brown (Case of 16)

  • Fast #
  • Part #G23504
  • Item #4442544
  • Manufacturer Part #23504
3.4 out of 5 Customer Rating
Brand image
You last purchased this on
 
Georgia-Pacific

Envision® 10-1/4 in. Single-Fold Paper Towel in Brown (Case of 16)

  • Fast #
  • Part #G23504
  • Item #4442544
  • Manufacturer Part #23504
3.4 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 1 Pallet: 70
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

Product Details

  • Offers dependable absorbency, thickness, and strength
  • Economic Low per-unit cost make these towels an affordable choice
  • This product meets Green Seal™ Standard GS-1 based on chlorine free processing, energy and water efficiency, and content of 1% recovered material with a minimum of 5% post-consumer material. GreenSeal.org.
  • Can help earn LEED credits
  • Meets EPA comprehensive procurement guidelines
  • Requires Certification

Specifications

Collection:
Envision®
Color Finish Category:
Browns
Color Finish Name:
Brown
EcoLogo Certified:
No
Green Seal Certified:
Yes
Height:
10 in
Length:
22-19/50 in
Material:
Paper
Package Quantity:
Case of 16
Product Type:
Single-Fold Paper Towel
Width:
14-63/100 in