350 ft. Hard Roll Towel in Brown (Case of 12)
Envision® 350 ft. Hard Roll Towel in Brown (Case of 12)
Package Quantity Info:
Each: 1-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Product Details
- Offers dependable absorbency, thickness, and strength
- Low per-unit cost make these paper towels a good everyday choice
- Color-coded touch points make loading intuitive
- Auto-feed feature grabs and guides the paper towel, and makes loading easier for clean teams
- The enMotion® brand delivers a 97% customer satisfaction rating
- Can help earn LEED credits
Specifications
- Collection:
- Envision®
- Color Finish Category:
- Browns
- Color Finish Name:
- Brown
- EcoLogo Certified:
- No
- Green Seal Certified:
- Yes
- Height:
- 16-5/8 in
- Length:
- 16-5/8 in
- Material:
- Recycled Fiber
- Package Quantity:
- Case of 12
- Product Type:
- Centerfeed Towel
- Width:
- 11-3/8 in