This product requires certification to purchase.

Folded Towel Dispenser in Polished Chrome

You last purchased this on
 
Georgia-Pacific

Folded Towel Dispenser in Polished Chrome

  • Fast #
  • Part #G56620
  • Item #5053026
  • Manufacturer Part #56620
3.8 out of 5 Customer Rating
Brand image
You last purchased this on
 
Georgia-Pacific

Folded Towel Dispenser in Polished Chrome

  • Fast #
  • Part #G56620
  • Item #5053026
  • Manufacturer Part #56620
3.8 out of 5 Customer Rating

X Points
EACH
Color Finish Name: Chrome Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 1 Pallet: 100
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

Product Details

  • Durable steel construction holds up to 300 c-fold, 600 multifold, or 500 senior multifold towels
  • Offers an economical and versatile approach to towel dispensing
  • Covered, key-lock mechanism provides protection against waste and pilferage
  • Requires Certification

Documents


Specifications

Color Finish Category:
Chromes
Color Finish Name:
Chrome
Depth:
4-19/50 in
Height:
15-1/2 in
Installation Type:
Wall Mount
Length:
4-19/50 in
Material:
Metal, Steel
Product Type:
Multi-Fold Dispenser
Width:
11-3/4 in