Frequently Purchased Together
Product Details
Product Details
- High Capacity: 1125 2- Ply sheets per roll or 2,25 sheets per 18 roll case, helps reduce service calls to refill dispensers and reduces the risk of run out
- Soft: Embossed tissue with reliable performance in a high capacity, coreless format
- Near 1% Usage: No core allows for 1% toilet paper usage plus eliminates stub roll waste
- 95% Less Packaging: Compared to GP PRO standard toilet paper by eliminating cardboard cores, inner wraps and other corrugated materials.
- Options: Choose from a variety of 4, 2 and single roll dispensing options to fit your facilities needs while enhancing patron's perception of the facility
- Contains at least 2% Post-Consumer Recycled Fiber. Meets or Exceeds EPA Comprehensive Procurement Guidelines.
- LEED®: Can help earn LEED® credits. The LEED® Certification Mark is a registered trademark owned by the U.S. Green Building Council and is used by permission.
- USDA Certified Bio based Product: Bio based products are derived from plants and other renewable agricultural, marine, and forestry materials and provide an alternative to conventional petroleum derived products. Biopreferred.gov
Specifications
- Color Finish Category:
- Whites
- Color Finish Name:
- White
- EPA Compliant:
- No
- EcoLogo Certified:
- No
- FSC Certified:
- No
- Green Seal Certified:
- No
- Length:
- 375 ft
- Material:
- Paper
- Package Quantity:
- Case of 18
- Width:
- 5-3/4 in