Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Product Details
- One-at-a-time dispensing reduces consumption compared to jumbo bath tissue
- No more over-usage from over-spinning the roll
- Higher sheet capacity: 1000 roll vs. 19500 drives fewer roll changes and lowers maintenance costs
- This product meets Green Seal™ standard GS-1 based on chlorine free processing, energy and water efficiency, and content of 100% recovered material, with a minimum of 25% post -consumer material
- Completely enclosed roll helps reduce cross-contamination
- UL EcoLogo® certified for reduced environmental impact
- Users only touch 1 sheet at a time
- Visibility of roll end helps reduce cross-contamination
- Contains at least 25% post-consumer recycled fiber and meets or exceeds EPA comprehensive procurement guidelines
- Processed Chlorine Free® certified
Specifications
- Color Finish Category:
- Whites
- Color Finish Name:
- White
- EPA Compliant:
- Yes
- EcoLogo Certified:
- No
- FSC Certified:
- No
- Green Seal Certified:
- Yes
- Height:
- 8-1/10 in
- Length:
- 5-1/4 in
- Material:
- Paper
- Width:
- 8-2/5 in