Frequently Purchased Together
Product Details
Product Details
- Easy-to-fill, high-capacity dispenser reduces labor and maintenance costs
- Sliding gate mechanism helps ensure full utilization of the stub roll, eliminating stub roll waste
- Dispenser can be mounted vertically or horizontally
Documents
Specifications
- Color Finish Category:
- Greys
- Color Finish Name:
- Smoke
- Depth:
- 8-59/100 in
- Height:
- 9-9/100 in
- Installation Type:
- Wall Mount
- Length:
- 13-41/50 in
- Width:
- 5-49/50 in