ACCLAIM JUMBO 1 PLY TISSUE 6/CA
GP Acclaim® ACCLAIM JUMBO 1 PLY TISSUE 6/CA
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 1 Pallet: 48-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Affordable choice for high-traffic areas
- Provides look of quality your employees, guests, or tenants will appreciate
- Contains at least 25% Post-Consumer Recycled Fiber. Meets or Exceeds EPA Comprehensive Procurement Guidelines.
- Perfect Size Case allows for easier handling and storage
- Safe for all standard sewer and septic systems
Specifications
- Collection:
- GP Acclaim®
- Color Finish Category:
- Whites
- Color Finish Name:
- White
- EPA Compliant:
- No
- EcoLogo Certified:
- No
- FSC Certified:
- No
- Green Seal Certified:
- No
- Height:
- 11-1/2 in
- Length:
- 4000 ft
- Package Quantity:
- Case of 6
- UPC:
- 073310131054
- Width:
- 12-19/50 in