This product requires certification to purchase.

250-Count 13-1/2 in. Tall Fold Dispenser Napkin in White (Case of 10000)

You last purchased this on
 
Georgia-Pacific

Hynap® 250-Count 13-1/2 in. Tall Fold Dispenser Napkin in White (Case of 10000)

  • Fast #
  • Part #GPC33201
  • Item #4633019
  • Manufacturer Part #GPC 332-01
5 out of 5 Customer Rating
Brand image
You last purchased this on
 
Georgia-Pacific

Hynap® 250-Count 13-1/2 in. Tall Fold Dispenser Napkin in White (Case of 10000)

  • Fast #
  • Part #GPC33201
  • Item #4633019
  • Manufacturer Part #GPC 332-01
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

Product Details

  • Low cost-per-use napkin is the ideal high-traffic solution when cost-control is key
  • BPI® Certified as Compostable. Product is compostable in commercial composting facilities. Such facilities may not exist in your area. BPI® is a trademark of the Biodegradable Products Institute. www.bpiworld.org
  • Use with tall fold dispensers for quick, easy dispensing
  • Cost-effective solution for limited-menu service establishments, hot dog stands, and more
  • Product is compostable in commercial composting facilities, such facilities may not exist in your area
  • Can help earn LEED credits
  • Requires Certification

Specifications

Collection:
Hynap®
Color Finish Category:
Whites
Color Finish Name:
White
EcoLogo Certified:
No
Length:
13-1/2 in
Material:
Paper
Package Quantity:
Case of 10000
Width:
7 in