Side-by-Side High-Capacity Jumbo Toilet Paper Dispenser (Roll of 2)
Jumbo Jr. Side-by-Side High-Capacity Jumbo Toilet Paper Dispenser (Roll of 2)
Frequently Purchased Together
Product Details
Product Details
- High-Impact plastic construction is durable, washable, and stands up to most cleaning agents, ensuring years of cost-saving performance
- High-Capacity - holds two roll up to 9" in diameter (the equivalent of 11.5 rolls of standard 2-ply tissue) for continuous service
- Stub-roll feature reduces waste by restricting access to the second roll before the main roll is used up
Specifications
- Collection:
- Jumbo Jr.
- Color Finish Category:
- Blacks
- Color Finish Name:
- Black
- Height:
- 12-1/10 in
- Installation Type:
- Wall Mount
- Length:
- 4-4/5 in
- Package Quantity:
- Roll of 2
- Width:
- 22-1/10 in