1150 ft. Paper Towel in Brown (Case of 6)
Pacific Blue Ultra™ 1150 ft. Paper Towel in Brown (Case of 6)
Frequently Purchased Together
Product Details
Product Details
- Easy to maintain: high-capacity 1150-ft towel rolls last longer, requiring less maintenance and minimizing refill frequency
- Affordable quality: one-at-a-time dispensing helps prevent waste and helps prevent germ transmission
- Total solution: use with pacific blue ultra™ automated or mechanical paper towel dispenser
- Can help earn LEED® credits
- UL ECOLOGO® Certified for reduced environmental impact, View specific attributes evaluated at UL.COM/EL UL-175
- This product meets Green Seal™ Standard GS-1 based on chlorine free processing, energy and water efficiency, and content of 100% recovered material with a minimum of 50% post-consumer material
- EPA Compliant Contains a minimum of 50% post consumer recycled fiber, Meets or exceeds EPA Comprehensive Procurement Guidelines
- SUSTAINABLE Paper towels are processed chlorine free certified and UL EcoLogo certified for reduced environmental impact
Documents
Specifications
- Collection:
- Pacific Blue Ultra™
- Color Finish Category:
- Browns
- Color Finish Name:
- Brown
- EPA Compliant:
- Yes
- EcoLogo Certified:
- No
- FSC Certified:
- No
- Green Seal Certified:
- Yes
- Length:
- 138 in
- Material:
- Paper
- Package Quantity:
- Case of 6
- Product Type:
- Centerfeed Towel
- Width:
- 7-4/5 in