1200ml Fragrance Free Gentle Foam Soap Dispenser Refill
Pacific Blue Ultra™ 1200ml Fragrance Free Gentle Foam Soap Dispenser Refill
Frequently Purchased Together
Product Details
Product Details
- Gentle: pH-balanced to be gentle on the skin
- Skin-safe: Conditioning formula is hypoallergenic and safe to use every day; dermatologist tested for mildness and skin compatibility
- Luxurious: Rich, luxurious foam for quick lathering to wash dirt and bacteria away
- EcoSmart™: EPA/safer choice certified for safer chemistry; bottles are 100% recyclable and contain 25% post-consumer content
- This product meets Green Seal™ standard GS-41A based on effective performance and protective limits on VOCs and human and environmental toxicity
- Can help earn LEED credits
- 99% of product is emptied before replacement is needed with the bottles
- Fragrance-free
- Capacity: 1200 mL
- Dermatologist tested conditioning hand soap formula is hypoallergenic, ph-balanced and gentle enough to use every day
Documents
Specifications
- Application:
- Hand Cleaning
- Collection:
- Pacific Blue Ultra™
- Color Finish Category:
- Clear
- Color Finish Name:
- Clear
- Green Seal Certified:
- Yes
- Size:
- 1200 mL