220-Count 10-4/5 in. Multifold Paper Towel in White (Case of 220)
Pacific Blue Ultra™ 220-Count 10-4/5 in. Multifold Paper Towel in White (Case of 220)
Package Quantity Info:
Each: 1-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Product Details
- Dispenses a large, fully-opened, absorbent towel, one at a time, up to 5% larger than C-Fold
- Unique fold allows towel to be pulled without touching dispenser, reducing risk of cross contamination
- Ideal replacement for C-Fold towels
- Fits existing C-Fold of Combo C-Fold multifold dispensers without adapters
- 4% more BigFold towels than C-Fold towels fit in a dispenser, requiring fewer refills
- Contains at least 4% Post-Consumer Recycled Fiber. Meets or Exceeds EPA Comprehensive Procurement Guidelines.
- Can help earn LEED credits
Specifications
- Collection:
- Pacific Blue Ultra™
- Color Finish Category:
- Whites
- Color Finish Name:
- White
- Depth:
- 10-1/5 in
- EPA Compliant:
- Yes
- EcoLogo Certified:
- No
- FSC Certified:
- No
- Green Seal Certified:
- No
- Height:
- 11-1/8 in
- Length:
- 19-1/8 in
- Material:
- Paper
- Package Quantity:
- Case of 220
- Product Type:
- Multi-Fold Paper Towel
- Width:
- 12-7/8 in