This product requires certification to purchase.

3-1/4 x 4-1/20 in. 2-Ply Toilet Tissue in White (Case of 24)

You last purchased this on
 
Georgia-Pacific

Pacific Blue Ultra™ 3-1/4 x 4-1/20 in. 2-Ply Toilet Tissue in White (Case of 24)

  • Fast #
  • Part #G11728
  • Item #7489798
  • Manufacturer Part #11728
4.9 out of 5 Customer Rating
Brand image
You last purchased this on
 
Georgia-Pacific

Pacific Blue Ultra™ 3-1/4 x 4-1/20 in. 2-Ply Toilet Tissue in White (Case of 24)

  • Fast #
  • Part #G11728
  • Item #7489798
  • Manufacturer Part #11728
4.9 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 1 Pallet: 30
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

Product Details

  • High Capacity: 1,700 2-ply sheets of toilet paper per roll reduces service calls to refill dispensers and reduces the risk of run out.
  • 100% toilet paper usage. The combination of having a coreless roll with only one roll accessible at a time helps eliminate stub roll waste.
  • 94% Less Packaging when Compared to 2-ply Jumbo Roll Tissue Jr 12 roll case with 1000' per roll, by eliminating cardboard cores and outer carton.
  • Delivers 14.75% more linear feet of toilet paper per case while using 23% less storage space when compared to a 2-ply Jumbo Roll Tissue Jr 12 roll case with 1000' roll.
  • USDA Certified Biobased product
  • Pacific Blue Ultra™ Coreless Toilet Paper contains at least 25% post-consumer recycled fiber and meets or exceeds EPA Comprehensive Procurement Guidelines.
  • This product meets Green Seal™ Standard GS-1 based on chlorine free processing, energy and water efficiency, and content of 100% recovered material, with a minimum of 25% post -consumer material. GreenSeal.org
  • UL ECOLOGO® Certified: Certified for reduced environmental impact. View specific attributes evaluated at UL.COM/EL UL-175
  • Requires Certification

Specifications

Collection:
Pacific Blue Ultra™
Color Finish Category:
Whites
Color Finish Name:
White
EPA Compliant:
No
EcoLogo Certified:
No
FSC Certified:
No
Green Seal Certified:
Yes
Length:
3-1/4 in
Package Quantity:
Case of 24
Width:
4-1/20 in