Foam Hair and Body Wash Dispenser Refill in Refreshing Aloe Scent
Pacific Blue Ultra™ Foam Hair and Body Wash Dispenser Refill in Refreshing Aloe Scent
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Product Details
- High quality and versatile
- Safe for entire body
- Lathers and rinses quickly to wash dirt and bacteria away
- Mild formulation infused with skin conditioners
- Ideal for health club and fitness facilities
- 99% of product is emptied before replacement is needed with the bottles
- Capacity: 1200 mL
Specifications
- Application:
- Body, Hair, Hand Cleaning
- EcoLogo Certified:
- No
- Green Seal Certified:
- No
- Product Type:
- Body and Hair Shampoo
- Size:
- 1200 mL