This product requires certification to purchase.

Z-fold Replacement Towel in White

You last purchased this on
 
Georgia-Pacific

Pacific Blue Ultra™ Z-fold Replacement Towel in White

  • Fast #
  • Part #G20885
  • Item #7464573
  • Manufacturer Part #20885
3.3 out of 5 Customer Rating
Brand image
You last purchased this on
 
Georgia-Pacific

Pacific Blue Ultra™ Z-fold Replacement Towel in White

  • Fast #
  • Part #G20885
  • Item #7464573
  • Manufacturer Part #20885
3.3 out of 5 Customer Rating

X Points
per CASE
Color Finish Name: White Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

Product Details

  • Dispenses a large, fully-opened, absorbent towel, one at a time
  • Unique fold allows towel to be pulled without touching dispenser, reducing risk of cross contamination
  • Interfold design cannot be loaded incorrectly which prevents mis-feeds and reduces maintenance time
  • EPA compliant for recycled fiber content
  • High quality with decorative emboss and guaranteed satisfaction for your customers
  • Uses minimum 40% recovered materials
  • Dimensions: 8" x 11"
  • Color: White
  • Requires Certification

Specifications

Collection:
Pacific Blue Ultra™
Color Finish Category:
Whites
Color Finish Name:
White
EPA Compliant:
No
EcoLogo Certified:
No
FSC Certified:
No
Green Seal Certified:
No
Length:
10-4/5 in
Material:
Paper
Product Type:
Z-Fold Paper Towel
Width:
8 in