This product requires certification to purchase.

200-Count 13-1/5 in. C-Fold Paper Towel in White (Case of 12)

You last purchased this on
 
Georgia-Pacific

Preference® 200-Count 13-1/5 in. C-Fold Paper Towel in White (Case of 12)

  • Fast #
  • Part #G20241
  • Item #4632986
  • Manufacturer Part #20241
5 out of 5 Customer Rating
Brand image
You last purchased this on
 
Georgia-Pacific

Preference® 200-Count 13-1/5 in. C-Fold Paper Towel in White (Case of 12)

  • Fast #
  • Part #G20241
  • Item #4632986
  • Manufacturer Part #20241
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1
Looking for compatible parts?
Out of Stock
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

Product Details

  • Embossed design creates a thicker feel and absorbency your customers will appreciate
  • Hollow diamond design creates a look of elegance and quality people notice
  • The Sustainable Forestry Initiative® certified sourcing label is proof Georgia-Pacific is using fiber from responsible and legal sources. SFI® is a registered trademark owned by Sustainable Forestry Initiative, Inc. www.sfiprogram.org.
  • ANTI-THEFT. Key and lock provides ample security to help reduce the risk of vandalism or theft.
  • VOC COMPLIANT. Compliant for VOC content with applicable federal and state regulations. No messy liquids or sprays are used.
  • Requires Certification

Specifications

Collection:
Preference®
Color Finish Category:
Whites
Color Finish Name:
White
EcoLogo Certified:
No
Height:
11 in
Length:
22-1/4 in
Material:
Paper
Package Quantity:
Case of 12
Product Type:
Repack Box
Width:
15-22/25 in