This product requires certification to purchase.

8-17/20 in. Facial Tissue in White (Case of 30)

You last purchased this on
 
Georgia-Pacific

Preference® 8-17/20 in. Facial Tissue in White (Case of 30)

  • Fast #
  • Part #G48100
  • Item #7179691
  • Manufacturer Part #48100
4.7 out of 5 Customer Rating
Brand image
You last purchased this on
 
Georgia-Pacific

Preference® 8-17/20 in. Facial Tissue in White (Case of 30)

  • Fast #
  • Part #G48100
  • Item #7179691
  • Manufacturer Part #48100
4.7 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

Product Details

  • Two lush plies combine to offer thickness, strength and absorbency
  • Color contrast sheets help indicate when it's time to change the tissue box
  • A touch of elegance for discriminating guests
  • Contains at least 10% Post-Consumer Recycled Fiber. Meets or Exceeds EPA Comprehensive Procurement
  • Can help earn LEED credits
  • The Sustainable Forestry Initiative® certified sourcing label is proof Georgia-Pacific is using fiber from responsible and legal sources. SFI® is a registered trademark owned by Sustainable Forestry Initiative, Inc. www.sfiprogram.org.
  • Requires Certification

Specifications

Collection:
Preference®
Color Finish Name:
White
EPA Compliant:
Yes
EcoLogo Certified:
No
FSC Certified:
No
Green Seal Certified:
No
Height:
10-7/8 in
Length:
19-5/8 in
Material:
Paper, Fiber
Package Quantity:
Case of 30
Width:
14-5/8 in