This product requires certification to purchase.

8-17/20 in. Facial Tissue in White (Case of 36)

You last purchased this on
 
Georgia-Pacific

Preference® 8-17/20 in. Facial Tissue in White (Case of 36)

  • Fast #
  • Part #G46200
  • Item #7179692
  • Manufacturer Part #46200
5 out of 5 Customer Rating
Brand image
You last purchased this on
 
Georgia-Pacific

Preference® 8-17/20 in. Facial Tissue in White (Case of 36)

  • Fast #
  • Part #G46200
  • Item #7179692
  • Manufacturer Part #46200
5 out of 5 Customer Rating

X Points
Call for Pricing
Call for Pricing

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

Product Details

  • Near premium product at a value price
  • Color contrast sheets help indicate when it's time to change the tissue box
  • Contains at least 1% Post-Consumer Recycled Fiber. Meets or Exceeds EPA Comprehensive Procurement Guidelines.
  • Can help earn LEED credits
  • Requires Certification

Specifications

Collection:
Preference®
Color Finish Name:
White
EPA Compliant:
Yes
EcoLogo Certified:
No
FSC Certified:
No
Green Seal Certified:
No
Height:
11-3/8 in
Length:
26-3/4 in
Material:
Paper, Fiber
Package Quantity:
Case of 36
Width:
14-47/250 in