Automated Soap Dispenser in Blue and Grey
PRO enMotion® Automated Soap Dispenser in Blue and Grey
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Product Details
- Extended Battery Life: enMotion® Power Management offers over 4 1/2 years of battery life to help reduce maintenance and improve reliability.
- Quietest automated operation among leading competitors for a premium restroom experience.
- Easy To Maintain: Long lasting, intuitively designed refills and patented maintenance pause button for effortless maintenance and uninterrupted service.
- Hygienic: Automated touchless dispensing and sealed hygienic refills help reduce risk of cross-contamination.
- Enhanced Formulas: Rich foaming formulas with on-trend fragrances, moisturize as they clean, adding to the premium experience.
- EcoSmart™ by Georgia-Pacific:100% recyclable bottles, contain 25% post consumer content and have select third-party product certifications that can help earn LEED® credits.
- Ten Year Warranty: We're so confident in our enMotion® Automated Soap and Sanitizer Dispensers, we guarantee them for a full 10 years.
- LEED®: can help earn LEED® credits. The LEED® Certification Mark is a registered trademark owned by the U.S. Green Building Council and is used by permission.
Specifications
- ADA Compliant:
- No
- Collection:
- PRO enMotion®
- Color Finish Category:
- Blues
- Color Finish Name:
- Blue/Grey
- Depth:
- 4 in
- Height:
- 11-18/25 in
- Installation Type:
- Wall Mount
- UL Listed:
- No
- Width:
- 6-27/50 in