This product requires certification to purchase.

GP 897-40 ENMOTION PRO FLEX ROLL TO (Case of 6)

You last purchased this on
 
Georgia-Pacific

PRO enMotion® Flex GP 897-40 ENMOTION PRO FLEX ROLL TO (Case of 6)

  • Fast #
  • Part #GEO89740
  • Item #7588581
  • Manufacturer Part #89740
3.9 out of 5 Customer Rating
Brand image
You last purchased this on
 
Georgia-Pacific

PRO enMotion® Flex GP 897-40 ENMOTION PRO FLEX ROLL TO (Case of 6)

  • Fast #
  • Part #GEO89740
  • Item #7588581
  • Manufacturer Part #89740
3.9 out of 5 Customer Rating

X Points
Call for Pricing
Call for Pricing

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

Product Details

  • Works with all enMotion® Flex Paper Towel Dispensers
  • One-at-a-time, touchless dispensing helps minimize usage and helps reduce the risk of cross-contamination
  • UL ECOLOGO® Certified for reduced environmental impact. View specific attributes evaluated at UL.COM/EL UL-175
  • Can help earn LEED credits
  • This product meets Green Seal™ Standard GS-1 based on chlorine free processing, energy and water efficiency, and content of 1% recovered material with a minimum of 5% post-consumer material. GreenSeal.org.
  • Contains at least 5% Post-Consumer Recycled Fiber. Meets or Exceeds EPA Comprehensive Procurement Guidelines
  • Requires Certification

Specifications

Collection:
PRO enMotion® Flex
Color Finish Category:
Browns
Color Finish Name:
Brown
EPA Compliant:
No
EcoLogo Certified:
No
FSC Certified:
No
Green Seal Certified:
Yes
Height:
9 in
Length:
550 ft
Package Quantity:
Case of 6
Product Type:
Centerfeed Towel
Width:
8-1/5 in